Motion
60011
Countersink - 90 ° Angle, 1 Flutes, 0.1250 in Body Dia., 0.1250 in Shank Dia., Carbide Material
Mi Item #05388822
MFR #60011
Price$36.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 90 ° Angle, 1 Flutes, 0.1250 in Body Dia., 0.1250 in Shank Dia., Carbide Material
Mi Item #05388822
MFR #60011

Mfr description
60011 1/8CARB UNIFLT CSINK 90
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.92/each

Specifications

Dimensions

  • Body Diameter
    0.1250 in
  • Cut Diameter Range
    0.0150 in, 0.38 mm
  • Head Diameter
    0.1250 in, 3.17 mm
  • Included Angle
    90 °
  • Min Cutting Diameter
    0.0150 in
  • Minimum Hole Diameter
    0.0150 in, 0.38 mm
  • Overall Length
    1-1/2, 38.10 mm
  • Pilot Or Drill Tip Diameter
    0.0150 in, 0.38 mm
  • Shank Diameter
    0.1250 in
  • Tip Nose Diameter
    0.0150 in, 0.38 mm
  • Trade Size
    0.1250 in, 3.17 mm

Details

  • Attachment Type
    Straight Shank
  • Centerline Angle
    90 °
  • Countersink Angle
    90 °
  • Countersink Finish Coating
    Uncoated
  • Countersink Head Only
    No
  • Countersink Material
    Carbide
  • Cutting Direction
    Right Hand
  • End Type
    Single End
  • Finish Coating
    Uncoated
  • Material
    Carbide
  • Material Grade
    Carbide
  • Number Of Flutes
    1
  • Pilot Type
    No Pilot
  • Series
    Uniflute
  • Shank Material
    Carbide
  • Shank Type
    Straight
  • Single Or Double End
    Single End
  • Type
    Single Flute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)