Motion
67101
Countersink - 90 ° Angle, 0 Flutes, 1.5000 in Body Dia., 0.5000 in Shank Dia., High Speed Steel Material
Mi Item #05388853
MFR #67101
Price$229.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 90 ° Angle, 0 Flutes, 1.5000 in Body Dia., 0.5000 in Shank Dia., High Speed Steel Material
Mi Item #05388853
MFR #67101

Mfr description
67101 1-1/2HSS SINGLE CUT EDGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$229.83/each

Specifications

Dimensions

  • Body Diameter
    1.5000 in
  • Cut Diameter Range
    0.5000 to 1.4600 in, 12.70 to 37.08 mm
  • Head Diameter
    1.5000 in, 38.10 mm
  • Included Angle
    90 °
  • Maximum Cutting Diameter
    1.4600 in
  • Maximum Hole Diameter
    1.4600 in, 37.08 mm
  • Min Cutting Diameter
    0.5000 in
  • Minimum Hole Diameter
    0.5000 in, 12.70 mm
  • Overall Length
    3-1/2, 88.90 mm
  • Pilot Or Drill Tip Diameter
    0.5000 in, 12.70 mm
  • Shank Diameter
    0.5000 in
  • Shank Length
    0.8500 in, 21.59 mm
  • Tip Nose Diameter
    0.5000 in, 12.70 mm
  • Trade Size
    1.5000 in, 38.10 mm

Details

  • Attachment Type
    Straight Shank
  • Centerline Angle
    90 °
  • Countersink Angle
    90 °
  • Countersink Finish Coating
    Uncoated
  • Countersink Head Only
    No
  • Countersink Material
    High Speed Steel
  • End Type
    Single End
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Material Grade
    High Speed Steel
  • Number Of Flutes
    0
  • Pilot Type
    No Pilot
  • Series
    67 Series
  • Shank Material
    High Speed Steel
  • Shank Type
    Straight
  • Single Or Double End
    Single End
  • Type
    Zero Flute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)