Motion
79257
Countersink - 90 ° Angle, 6 Flutes, 1.0000 in Body Dia., 0.5000 in Shank Dia., High Speed Steel Material
MI ITEM #05388896
MFR #79257
Price$121.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 90 ° Angle, 6 Flutes, 1.0000 in Body Dia., 0.5000 in Shank Dia., High Speed Steel Material
MI ITEM #05388896
MFR #79257

Mfr description
79257 1 HSS 6FL CSINK 90.DEG TIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$121.88/each

Specifications

Dimensions

  • Body Diameter
    1.0000 in
  • Cut Diameter Range
    0.2500 in, 6.35 mm
  • Head Diameter
    1.0000 in, 25.40 mm
  • Included Angle
    90 °
  • Min Cutting Diameter
    0.2500 in
  • Minimum Hole Diameter
    0.2500 in, 6.35 mm
  • Overall Length
    2-3/4, 69.85 mm
  • Pilot Or Drill Tip Diameter
    0.2500 in, 6.35 mm
  • Shank Diameter
    0.5000 in
  • Tip Nose Diameter
    0.2500 in, 6.35 mm
  • Trade Size
    1.0000 in, 25.40 mm

Details

  • Attachment Type
    Straight Shank
  • Centerline Angle
    90 °
  • Countersink Angle
    90 °
  • Countersink Finish Coating
    Titanium Nitride
  • Countersink Head Only
    No
  • Countersink Material
    High Speed Steel
  • Cutting Direction
    Right Hand
  • End Type
    Single End
  • Finish Coating
    Titanium Nitride
  • Material
    High Speed Steel
  • Material Grade
    High Speed Steel
  • Number Of Flutes
    6
  • Pilot Type
    No Pilot
  • Series
    M.A.FORDMAX
  • Shank Material
    High Speed Steel
  • Shank Type
    Straight
  • Single Or Double End
    Single End
  • Type
    Six Flute

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)