Motion
TS-300X9-TUFR

DODGE
TS-300X9-TUFR

TS Series Top Angle Take-Up Frame - Channel Bottom, 9.0000 in Travel, 18.6300 in Length, 5.2500 in Base
MI ITEM #05390263
MFR #TS-300X9-TUFR
Price$472.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TS-300X9-TUFR

TS Series Top Angle Take-Up Frame - Channel Bottom, 9.0000 in Travel, 18.6300 in Length, 5.2500 in Base
MI ITEM #05390263
MFR #TS-300X9-TUFR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$472.75/each

Specifications

Dimensions

  • Base Width  
    5.2500 in
  • Bolt Center To Center Length
    10.1300 in
  • Overall Length  
    18.6300 in
  • Rod Diameter
    1 in
  • Take Up Frame Size
    TS-300
  • Travel  
    9.0000 in
  • Weight
    18 lbs

Details

  • Bottom Type
    Channel Bottom
  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Frame Material
    Carbon Steel
  • Frame Type
    Telescoping
  • Manufacturer Catalog Number
    089790
  • Manufacturer Product Page
  • Product Type
    Pillow Block Take-Up Frames
  • Series
    TS
  • UPC_NO
    782476495046

Overview

Mfr description
089790 TS-300X9-TUFR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought