Overview
Mfr description
410L6 MULTI RIB
Specifications
- SectionL
- Overall Length41 in
- MaterialPolybutadiene Rubber
- Number Of Ribs6
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number410L6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data