Motion
32DXR24
Die & Mold Plain-Bearing - 2.0000 in Bore, 2.1883 in OD, 1.5000 in Length, POM Material
MI ITEM #05390526
MFR #32DXR24
Your Price$21.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 2.0000 in Bore, 2.1883 in OD, 1.5000 in Length, POM Material
MI ITEM #05390526
MFR #32DXR24

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$21.78/each(List $22.24)

Overview

Mfr description
32DXR24 METAL-POLYMER - IMPERI

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    POM
  • Inside Diameter
    2.0000 in
  • Overall Length
    1.5000 in
  • Groove Type
    Graphite-Filled Grooves
  • Ground Type
    Ground
  • Outside Diameter
    2.1883 in
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought