Overview
Mfr description
6010/XL COWHIDE MIG WELDING GLOVE,
- Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Top Grain leather is smooth, provides durability and dexterity
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Wing thumb increases comfort in open-handed work
- Stitched with Kevlar® adding strength and burn resistance
- Leather gauntlet cuff for added forearm protection and allows for easy on and off
Specifications
- Glove SizeXL or Size 10
- MaterialLeather
- Welding ApplicationsGas Welding
- ColorNatural
- DescriptionIdeal for Mig welding and automotive assembly.
- Length
- Additional DetailsIdéal pour le soudage Mig et l'assemblage automobile.
- Manufacturer Upc Number662909003201
- UPC_NO662909003201
- Description KeywordHand Protect-Welding
- Back MaterialLeather
- SizeXL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data