Motion
1S008AFXK
1/2" Stainless Steel Accu-Flange™ Shaft Mounting Collars
Mi Item #05390815
MFR #1S008AFXK
Price$144.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Stainless Steel Accu-Flange™ Shaft Mounting Collars
Mi Item #05390815
MFR #1S008AFXK

Mfr description
1S008AFXK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.78/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Keyway Size
    0.1250 in
  • Outside Diameter
    2.2300 in
  • Screw Length
    0.3750 in
  • Screw Size
    8-32
  • Weight
    0.39 lb

Details

  • Material
    Stainless Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw Material
    18-8 Stainless Steel
  • Type
    Accu-Flange™ Shaft Mounting Collar
  • UPC_NO
    662786030864
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)