Motion
D8008-L08
USA Sealing Metric Bite Type Tube Nut - 8 mm Tube, Steel
Mi Item #05390987
MFR #D8008-L08
Price$1.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Metric Bite Type Tube Nut - 8 mm Tube, Steel
Mi Item #05390987
MFR #D8008-L08

Mfr description
L08 (M14X1.5) MBT TUBE NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.74/each

Specifications

Dimensions

  • Tube Size
    8 mm

Details

  • Adapter Type
    Metric Bite Type Tube Nut
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)