Motion
AH 180 02 06S
Header Block - Aluminum, 2 Stations, SAE 6 Ports, Two Ports at Each Station–Out Opposite Sides
MI ITEM #05391015
MFR #AH 180 02 06S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Header Block - Aluminum, 2 Stations, SAE 6 Ports, Two Ports at Each Station–Out Opposite Sides
MI ITEM #05391015
MFR #AH 180 02 06S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AH1800206S MANIFOLD
  • Designed to provide outlet ports that are common to one header (thru) port
  • Header port is always one size larger than the outlet ports
  • Rated to 3,000 psi
  • SAE O-ring port recommended over NPT port to promote a leak-free connection

Specifications

  • Stations
    2
  • Material
    Aluminum
  • Port Location
    Two Ports at Each Station–Out Opposite Sides
  • Ports
    SAE 6
  • Max Pressure
    3000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text