Motion
413N35A0
Linear Guide Standard Ball Carriage Profile Rail - Series: 400, Standard Block, 35 mm Rail Size, 100 mm Wide, 111.50 mm Long, Load Capacity: 42400 N
MI ITEM #05391520
MFR #413N35A0
List Price$399.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: 400, Standard Block, 35 mm Rail Size, 100 mm Wide, 111.50 mm Long, Load Capacity: 42400 N
MI ITEM #05391520
MFR #413N35A0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$399.36/each for your price

Overview

Mfr description
413N35A0 BEARING

Specifications

  • Series
    400
  • Block Type
    Standard Block
  • Nominal Rail Size
    35 mm
  • Overall Height
    48 mm
  • Overall Length
    111.50 mm
  • Overall Width
    100 mm
  • Accuracy Class
    Normal Grade
  • Preload
    Clearance
  • Weight
    3.31 lbs
  • Load Capacity
    42400 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought