Motion
6226.C3.J20AA

FAG (SCHAEFFLER)
6226.C3.J20AA

Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 230 mm OD, 40 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #05391547
MFR #6226.C3.J20AA
Your Price$4,083.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
6226.C3.J20AA

Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 230 mm OD, 40 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #05391547
MFR #6226.C3.J20AA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$4,083.07/each(List $5,103.83)

Overview

Mfr description
6226-J20AA-C3 CERAMIC DEEP GROOVE BALL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    Maximum of +120 °C
  • Precision Rating
    Not Rated
  • Seal Type
    Open
  • Finish Coating
    Ceramic
  • Cage Material
    Steel
  • Fillet Radius
    2.5 mm
  • Max Rpm
    3850 rpm
  • Standards Met
    DIN 625-1
  • Series
    62
  • Technical Data Sheet
  • Radial Dynamic Load Capacity
    177000 N
  • Radial Static Load Capacity
    146000 N
  • Manufacturer Catalog Number
    6226.C3.J20AA
  • Additional Details
    High insulation protection: Bearings with oxide ceramic coating are dentified by the suffix (J20). The oxide ceramic layer is very hard, resistant to wear and has good thermal conductivity. The insulation J20AA is applied to the outer ring and is twice as thick as the J20AB coating. It therefore gives additional security even at higher frequency current.
  • UPC_NO
    4012802172041
  • Description
    6226-J20AA-C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial & Deep Groove Ball Bearing includes 130 mm bore diameter, open closure, 230 mm outside diameter, and 40 mm overall width for radial fits.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought