Motion
68032JN75BF24

NICE BALL BEARINGS
68032JN75BF24

RBC Nice Ball Bearings - Special Thrust Bearings
MI ITEM #05391550
MFR #68032JN75BF24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NICE BALL BEARINGS
68032JN75BF24

RBC Nice Ball Bearings - Special Thrust Bearings
MI ITEM #05391550
MFR #68032JN75BF24

Mfr description
6803-2JN75-BF24 THRUST BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.5100 in
  • Fillet Radius
    0.03125 in
  • Outside Diameter  
    1.4300 in
  • Outside Diameter Design
    Flat
  • Overall Width  
    0.5580 in
  • Precision Rating
    Not Rated

Details

  • Bearing Material
    52100 Bearing Quality Steel
  • Cage Material
    Steel
  • Closure Type
    Banded
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400413194
  • Product Type
    Ball Thrust Bearings
  • Separable Or Banded
    Banded
  • Series
    Nice®
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    637400413194

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)