Motion
7012-5.0000
5" RFN 7012-IN LOCKING ASSEMBLY
MI ITEM #05391686
MFR #7012-5.0000
Your Price$548.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" RFN 7012-IN LOCKING ASSEMBLY
MI ITEM #05391686
MFR #7012-5.0000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$548.22/each(List $717.36)

Overview

Mfr description
RFN7012 5" LOCKING HUB
  • The original RINGFEDER® Locking Assemblies featuring double-tapered thrust rings with self-releasing tapers.
  • They bridge relatively large fit clearances, are easy to install, adjust or remove, but are not self-centering.
  • A pre-centering hub section is usually required.

Specifications

  • Manufacturer Catalog Number
    7012-5.0000
  • Weight
    7.7 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058100901
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text