Motion
1003411
Crystal Clear
Mi Item #05392821
MFR #1003411
Price$35.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crystal Clear
Mi Item #05392821
MFR #1003411

Mfr description
1003411 MST CRYSTAL CLEAR 4-1GL
  • Dust mop treatment
  • Low odor solvent
  • Treats dust mops, cloths, mats and HVAC filters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.42/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Overall Height
    12.25 in
  • Overall Width
    6.02 in

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Dust, dirt and other abrasive matter
  • Chemical Type
    Water Based with oil
  • Cleaner Type
    Dust Mop Treatment
  • Color
    Clear
  • Concentration
    RTU
  • Container Type
    Jug
  • Flammability
    Flammable
  • Floor Cleaner Type
    Dust Mop Treatment
  • Food Grade
    C1
  • Form
    Liquid
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Upc Number
    723783402983
  • Package Quantity
    4 Per Case
  • Product Types
    Floor Care
  • Scent
    Grapefruit
  • Solvent Free
    No
  • Surfaces Cleaned
    Wood, asphalt, linoleum, vinyl, vinyl composition, rubber, terrazzo, concrete and gym floors.
  • UPC_NO
    10723783402980
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)