Motion
FLUKE-772
Multimeter - Clamp-On Probe, Analog Display, 50 V dc Max, 100 mA AC current
Mi Item #05392832
MFR #FLUKE-772
Price$2,042.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multimeter - Clamp-On Probe, Analog Display, 50 V dc Max, 100 mA AC current
Mi Item #05392832
MFR #FLUKE-772

Mfr description
FLUKE-772 (3362352 ) MA PROCESS
  • Source and Simulate 0 to 24 mA DC
  • Non Contact DC mA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,042.62/each

Specifications

Dimensions

  • Depth
    44 mm
  • Dimensions
    246 x 70 x 44 mm
  • Maximum DC Voltage Measurement
    50 V dc
  • Weight
    14.1 oz

Details

  • AC Response
    Average
  • Amps AC
    99.9mA
  • Auto Ranging
    Yes
  • Battery Type
    AA
  • Data Logging
    Yes
  • Display
    Dual Backlit
  • Display Type
    Analog
  • Features & Benefits
    • Source and Simulate 0 to 24 mA DC • Non Contact DC mA
  • Jaw Capacity
    0.2 in (5 mm)
  • Max Ac Current Measurement
    100 mA
  • Max Dc Current Measurement
    24 mA
  • Operating Temperature
    14 Degrees to 122 °F
  • Power Source
    Battery
  • Probe Type
    Clamp-On Probe
  • Standards Met
    EN61326-1
  • Temperature Range
    14 to 122 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)