Motion
GC100A9.875T

GLOBAL FILTER CORP
GC100A9.875T

String-Wound Cartridge - Bleached Cotton Filter Media, 100.00 µm, 9.88 in Long, 2.50 in Diameter, 50 psid
MI ITEM #05392835
MFR #GC100A9.875T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GLOBAL FILTER CORP
GC100A9.875T

String-Wound Cartridge - Bleached Cotton Filter Media, 100.00 µm, 9.88 in Long, 2.50 in Diameter, 50 psid
MI ITEM #05392835
MFR #GC100A9.875T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GC100A9.875T BLEACHED COTTON, TIN CORE

Specifications

  • Cartridge Type
    String Wound
  • Filter Media Membane Material
    Bleached Cotton
  • Micron Rating
    100.00 µm
  • Cartridge Length
    9.88 in
  • Cartridge Diameter
    2.50 in
  • End Cap Style
    DOE
  • Description Keyword
    Bleached Cotton Filter Media
  • End Cap Material
    Polypropylene
  • Manufacturer Catalog
  • Center Core Material
    Tin
  • Differential Pressure
    50 psid
  • Change Out Pressure Differential
    35 psid
  • Typical Applications
    Chemicals, Pharmaceutical, Consumer Products, Photographic, Food and Beverage, Plating Solutions, Lubricating Oils, Edible Oils, Paints, Water, Inks, Waste Treatment, Petrochemicals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text