Motion
260 KIT, VERTICAL MOUNT AL,AR (PCX)

HUB CITY INC
260 KIT, VERTICAL MOUNT AL,AR (PCX)

Speed Reducer Vertical Base Kit - 262, 265, 2602, 2605 Reducer Size, Steel Material
Mi Item #05393041
MFR #260 KIT, VERTICAL MOUNT AL,AR (PCX)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
260 KIT, VERTICAL MOUNT AL,AR (PCX)

Speed Reducer Vertical Base Kit - 262, 265, 2602, 2605 Reducer Size, Steel Material
Mi Item #05393041
MFR #260 KIT, VERTICAL MOUNT AL,AR (PCX)

Mfr description
0229-02966 260 KIT, VERTICAL MOUNT KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    262, 265, 2602, 2605
  • Shipping Dimensions Height
    4 in
  • Shipping Dimensions Length
    12 in
  • Shipping Dimensions Width
    12 in
  • Weight
    13 lbs

Details

  • Base Type
    Vertical Base
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798662169
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)