Motion
110-1251-006
Hydraulic Geroler Disc Valve Motor - 4000 - Wheel, 246.3 cm³/r Max Geometric Displacement
Mi Item #05393047
MFR #110-1251-006
Price$4,460.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Disc Valve Motor - 4000 - Wheel, 246.3 cm³/r Max Geometric Displacement
Mi Item #05393047
MFR #110-1251-006

Mfr description
110-1251-006 MOTOR W/SENSOR
  • 10 displacements
  • A variety of mounting flanges and output shafts
  • Reliable, proven design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,460.91/each

Specifications

Dimensions

  • Continuous Torque
    6240 in
  • Motor Port Size
    1-1/16–12 UNF-2B
  • Overall Height
    5.86 in
  • Overall Length
    8.81 in
  • Overall Width
    5.86 in

Details

  • Actual Mounting Flange
    Wheel, 4 Bolt; 139.70 [5.500] Pilot Dia.14.27 [.562] Dia. Holes On 165.10 [6.500] Dia. Bolt Circle.
  • Actual Output Shaft
    Taper
  • Actual Port Type
    1.0625-12 UN-2B SAE O-Ring Ports - Staggered Ports
  • Continuous Flow Rate
    95 L/min
  • Displacement
    15.03 in³/r
  • Intermittent Pressure
    310 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max Operating Temperature
    180 °F
  • Max Rpm
    383 rpm
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum Flow Rate
    25 gpm
  • Maximum RPM-Continuous
    383 rpm
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Mounting Type
    4-Bolt Flange - 5.5 in Pilot
  • Port Configuration
    1.0625-12 UN-2B SAE O-Ring Ports - Staggered Ports
  • Port Orientation
    Staggered Ports
  • Seal Type
    Standard
  • Series
    4000 - Wheel
  • Shaft Type
    Tapered
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)