Overview
Mfr description
SS5Q23-08FD0-DB MFLD, PLUG-IN, SQ2000
- SQ2000, plug-in type manifold
- D-sub connector kit
- Maximum stations as standard-12
- 25 pin connector
Specifications
- Country of OriginJP
- Operating Temperature Range-10 to +50 °C
- Manufacturer Product Page
- Fluid CompAir, Inert Gases
- Mounting TypeDIN Rail
- For Use With SeriesSQ2000
- Manifold Port(s)8 mm
- Number Of Stations8
- Wiring TypeDouble Wiring
- SeriesSQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data