Motion
PC 9020
Epoxy Resins & Adhesive - 2 gal Package, Blue color
Mi Item #05393915
MFR #PC 9020
Price$168.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Epoxy Resins & Adhesive - 2 gal Package, Blue color
Mi Item #05393915
MFR #PC 9020

Mfr description
1694850 PC9020 2 GAL KIT NORDBACK
  • Blue, 2-part epoxy system for backing wear metal in gyratory and cone crushers
  • Eliminates the need for traditional melting or special equipment
  • High hydrolytic stability
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$168.87/each

Specifications

Dimensions

  • Package Size
    2 gal (US)

Details

  • Color
    Blue
  • Package Type
    Pail
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)