Motion
1019464
Bolt Type Anchor Shackle - 1/3 ton Wt. Capacity, 1.4685 in Overall Length, Hot Dip Galvanized
MI ITEM #05394482
MFR #1019464
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bolt Type Anchor Shackle - 1/3 ton Wt. Capacity, 1.4685 in Overall Length, Hot Dip Galvanized
MI ITEM #05394482
MFR #1019464

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1019464 .33T ABT SHK 3/16"

Specifications

  • Accessory Type
    Bolt Type Anchor Shackle
  • Weight Capacity
    1/3 ton
  • Finish Coating
    Hot Dip Galvanized
  • Overall Length
    1.4685 in
  • Weight
    0.06 lbs
  • Product Types
    Bolt Type Anchor Shackle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text