Specifications
Dimensions
- Manufacturer Reducer SizeMAG150K
- Ratio20:1
- Weight1651 lbs
Details
- Manufacturer Catalog Number449051
- Manufacturer Upc Number782476462949
- Output TypeSolid Shaft
- SeriesMagnagear
Overview
Mfr description
449051 G150HRH3-20 MAGNAGEAR 20:1