Motion
CDQ2A50-100DMZ-XC35

SMC CORP OF AMERICA
CDQ2A50-100DMZ-XC35

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
Mi Item #05394743
MFR #CDQ2A50-100DMZ-XC35
Price$116.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2A50-100DMZ-XC35

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
Mi Item #05394743
MFR #CDQ2A50-100DMZ-XC35

Mfr description
CDQ2A50-100DMZ-XC35 COMPACT CYLINDER,
  • XB14 Cylinder with heat resistant auto-switch (Max temp 150°C)
  • XC4 Heavy Duty Scraper for dusty environments
  • XC35 Rod Coil Scraper for welding icy or frosty environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.08/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    100 mm

Details

  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Mounting Type
    Both Ends Tapped
  • Options
    Coil Scraper
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)