Motion
GFR12
GFR/GFRN Clutch, Modular Building Block Design, 41 lb-ft Torque Capacity
MI ITEM #05394762
MFR #GFR12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GFR/GFRN Clutch, Modular Building Block Design, 41 lb-ft Torque Capacity
MI ITEM #05394762
MFR #GFR12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GFR 12 STIEBER CLUTCH

Specifications

  • Clutch Type
    Sprag Clutch
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Torque Capacity
    41 ft-lbs
  • Max Rpm
    4000 rpm
  • Bore Diameter
  • Bearing Support
    Ball
  • Series
    GFR
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786582798800
  • UPC_NO
    786582798800

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought