Motion
RF 08 CS095 F5N

FASTER
RF 08 CS095 F5N

Refrigeration Socket - Brass and Copper Body Material, Flat Valve, Copper Sweat Hose Connection, 725 psi psi, 1/2 in Body Size, Neoprene Seal
Mi Item #05395428
MFR #RF 08 CS095 F5N
Price$59.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
RF 08 CS095 F5N

Refrigeration Socket - Brass and Copper Body Material, Flat Valve, Copper Sweat Hose Connection, 725 psi psi, 1/2 in Body Size, Neoprene Seal
Mi Item #05395428
MFR #RF 08 CS095 F5N

Mfr description
RF 08 CS095 F5N QUICK CONNECT FEMALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.44/each

Specifications

Dimensions

  • Body Size
    1/2 in

Details

  • Application
    Refrigeration
  • Body Material
    Brass and Copper
  • Burst Pressure
    2175 psi
  • Coupling Component
    Socket
  • Coupling Connection Type
    Screw-to-Connect
  • Description Keyword
    Copper Sweat Hose Connection
  • Flow Rate
    50.19 gpm
  • Hose Connection Type
    Copper Sweat
  • Industry/Application
    Air Conditioning Refrigeration
  • ManufacturerName (description attribute)
    Faster
  • Seal Material
    Neoprene
  • Standard Interchange
    Refrigeration
  • Valve Type
    Flat Valve
  • Working Pressure
    725 psi
  • Working Pressure Range
    701 to 1000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)