Motion
32627
Corner Radius End Mill - 55C Series, 0.3750 in Mill Diameter, 1.5000 in Length of Cut, 4.0000 in, 101.60 mm Overall Length
MI ITEM #05395545
MFR #32627
Price$128.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radius End Mill - 55C Series, 0.3750 in Mill Diameter, 1.5000 in Length of Cut, 4.0000 in, 101.60 mm Overall Length
MI ITEM #05395545
MFR #32627

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$128.79/each

Specifications

Dimensions

  • Corner Radius  
    0.0150 in;0.38 mm
  • Helix Angle
    45 °
  • Length of Cut  
    1.5000 in
  • Mill Diameter  
    0.3750 in
  • Overall Length
    4.0000 in, 101.60 mm
  • Shank Diameter  
    0.3750 in

Details

  • Center Cutting
    Yes
  • Corner Radius Tolerance
    +0.000/-0.050 mm, +0.0000/-0.0020 in
  • End Type
    Corner Radius
  • Finish Coating
    AlTiN, Ti-NAMITE-A
  • Flute Type
    Spiral
  • Number Of Flutes  
    5
  • Series
    55C
  • Shank Diameter Tolerance
    h6
  • Shank Type
    Straight
  • Spiral Direction
    Right
  • Variable Helix
    No

Overview

Mfr description
32627 SER 55CL 3/8 TI-A V-CARB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought