Motion
34776
Corner Radius End Mill - 43CR Series, 0.3750 in Mill Diameter, 1.0000 in Length of Cut, 2.0000 in, 63.50 mm Overall Length
MI ITEM #05395576
MFR #34776
Your Price$86.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radius End Mill - 43CR Series, 0.3750 in Mill Diameter, 1.0000 in Length of Cut, 2.0000 in, 63.50 mm Overall Length
MI ITEM #05395576
MFR #34776

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$86.02/each(List $92.40)

Overview

Mfr description
34776 SER 43C 3/8 3FL .010 C/R

Specifications

  • Mill Diameter
  • Finish Coating
    Bright, Uncoated
  • Corner Radius
  • Corner Radius Tolerance
    +0.000/-0.050 mm, +0.0000/-0.0020 in
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Center Cutting
    Yes
  • Helix Angle
    38 °
  • Overall Length
    2.0000 in, 63.50 mm
  • Shank Type
    Straight
  • Series
    43CR
  • End Type
    Corner Radius
  • Flute Type
    Spiral
  • Shank Diameter Tolerance
    h6
  • Variable Helix
    No
  • Spiral Direction
    Right

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text