Motion
36357
Ball End Mills - Z1B Series, 0.1563 in Mill Dia., 0.4375 in Cutting Length, 0.1875 in Shank Dia., 2.0000 in, 50.80 mm Overall Length
MI ITEM #05395583
MFR #36357
Your Price$57.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mills - Z1B Series, 0.1563 in Mill Dia., 0.4375 in Cutting Length, 0.1875 in Shank Dia., 2.0000 in, 50.80 mm Overall Length
MI ITEM #05395583
MFR #36357

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$57.00/each(List $61.22)

Overview

Mfr description
36357 SER Z1B 5/32 Z-CARB BALL

Specifications

  • Mill Diameter
  • Finish Coating
    TX, Ti-NAMITE-X
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Straight Or Spiral Flute
    Spiral
  • Center Cutting
    Yes
  • Helix Angle
    35°-38 °
  • Overall Length
    2.0000 in, 50.80 mm
  • Shank Type
    Straight
  • Series
    Z1B
  • Variable Helix
    Yes
  • Flute Type
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text