Motion
36410
0.2188 in Mill Diameter, 4 Flutes, 0.4375 in Length of Cut
Mi Item #05395590
MFR #36410
Price$65.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.2188 in Mill Diameter, 4 Flutes, 0.4375 in Length of Cut
Mi Item #05395590
MFR #36410

Mfr description
36410 SER Z1 7/32 Z-CARB SQUARE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.73/each

Specifications

Dimensions

  • Helix Angle
    35-38 °
  • Length of Cut  
    0.4375 in
  • Mill Diameter  
    0.2188 in
  • Shank Diameter  
    0.2500 in

Details

  • Number Of Flutes  
    4
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)