Motion
36486
Ball End Mills - ZPB Series, 0.3750 in Mill Dia., 0.8750 in Cutting Length, 0.3750 in Shank Dia., 5.0000 in, 127 mm Overall Length
Mi Item #05395594
MFR #36486
Price$123.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mills - ZPB Series, 0.3750 in Mill Dia., 0.8750 in Cutting Length, 0.3750 in Shank Dia., 5.0000 in, 127 mm Overall Length
Mi Item #05395594
MFR #36486

Mfr description
36486 ZAPB 3/8 1.87LBS TX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$123.56/each

Specifications

Dimensions

  • Helix Angle
    35°-38 °
  • Length of Cut  
    0.8750 in
  • Mill Diameter  
    0.3750 in
  • Neck Diameter
    0.3550 in, 9.02 mm
  • Overall Length
    5.0000 in, 127 mm
  • Shank Diameter  
    0.3750 in

Details

  • Center Cutting
    Yes
  • Finish Coating
    TX, Ti-NAMITE-X
  • Flute Type
    Spiral
  • Number Of Flutes  
    4
  • Series
    ZPB
  • Shank Type
    Straight
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)