Motion
36546
Ball End Mills - Z1B Series, 0.7500 in Mill Dia., 1.5000 in Cutting Length, 0.7500 in Shank Dia., 4.0000 in, 101.60 mm Overall Length
Mi Item #05395600
MFR #36546
Price$533.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mills - Z1B Series, 0.7500 in Mill Dia., 1.5000 in Cutting Length, 0.7500 in Shank Dia., 4.0000 in, 101.60 mm Overall Length
Mi Item #05395600
MFR #36546

Mfr description
36546 SER Z1B 3/4 Z-CARB BALL WF
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$533.35/each

Specifications

Dimensions

  • Helix Angle
    35°-38 °
  • Length of Cut  
    1.5000 in
  • Mill Diameter  
    0.7500 in
  • Overall Length
    4.0000 in, 101.60 mm
  • Shank Diameter  
    0.7500 in

Details

  • Center Cutting
    Yes
  • Finish Coating
    TX, Ti-NAMITE-X
  • Flute Type
    Spiral
  • Number Of Flutes  
    4
  • Series
    Z1B
  • Shank Type
    Weldon Flat
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)