Motion
36572
Corner Radius End Mill - ZH1C Series, 0.3750 in Mill Diameter, 0.8750 in Length of Cut, 2.0000 in, 63.50 mm Overall Length
Mi Item #05395603
MFR #36572
Price$118.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radius End Mill - ZH1C Series, 0.3750 in Mill Diameter, 0.8750 in Length of Cut, 2.0000 in, 63.50 mm Overall Length
Mi Item #05395603
MFR #36572

Mfr description
36572 SER ZH1C 3/8 TI-NAMITE-A
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$118.17/each

Specifications

Dimensions

  • Corner Radius  
    0.0200 in;0.51 mm
  • Helix Angle
    38°-41 °
  • Length of Cut  
    0.8750 in
  • Mill Diameter  
    0.3750 in
  • Overall Length
    2.0000 in, 63.50 mm
  • Shank Diameter  
    0.3750 in

Details

  • Center Cutting
    Yes
  • Corner Radius Tolerance
    +0.000/-0.050 mm, +0.0000/-0.0020 in
  • End Type
    Corner Radius
  • Finish Coating
    AlTiN, Ti-NAMITE-A
  • Flute Type
    Spiral
  • Number Of Flutes  
    4
  • Series
    ZH1C
  • Shank Diameter Tolerance
    h6
  • Shank Type
    Straight
  • Spiral Direction
    Right
  • Variable Helix
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)