Motion
36596
0.2500 in Mill Diameter, 4 Flutes, 0.7500 in Length of Cut
Mi Item #05395607
MFR #36596
Price$67.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.2500 in Mill Diameter, 4 Flutes, 0.7500 in Length of Cut
Mi Item #05395607
MFR #36596

Mfr description
36596 SER Z1 1/4 Z-CARB SQUARE
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.59/each

Specifications

Dimensions

  • Helix Angle
    35-38 °
  • Length of Cut  
    0.7500 in
  • Mill Diameter  
    0.2500 in
  • Shank Diameter  
    0.2500 in

Details

  • Number Of Flutes  
    4
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)