Motion
36861
Corner Radius End Mill - ZPCR Series, 0.6250 in Mill Diameter, 1.2500 in Length of Cut, 3.0000 in, 88.90 mm Overall Length
MI ITEM #05395621
MFR #36861
Price$295.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radius End Mill - ZPCR Series, 0.6250 in Mill Diameter, 1.2500 in Length of Cut, 3.0000 in, 88.90 mm Overall Length
MI ITEM #05395621
MFR #36861

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$295.90/each

Specifications

Dimensions

  • Corner Radius  
    0.0400 in;1.02 mm
  • Helix Angle
    35°-38 °
  • Length of Cut  
    1.2500 in
  • Mill Diameter  
    0.6250 in
  • Overall Length
    3.0000 in, 88.90 mm
  • Shank Diameter  
    0.6250 in

Details

  • Center Cutting
    Yes
  • Corner Radius Tolerance
    +0.000/-0.050 mm, +0.0000/-0.0020 in
  • End Type
    Corner Radius
  • Finish Coating
    TX, Ti-NAMITE-X
  • Flute Type
    Spiral
  • Number Of Flutes  
    4
  • Series
    ZPCR
  • Shank Diameter Tolerance
    h6
  • Shank Type
    Straight
  • Spiral Direction
    Right
  • Variable Helix
    Yes

Overview

Mfr description
36861 ZAPC 5/8 1-1/4 FL .040TX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought