Motion
40310
Ball End Mills - 03B Series, 1.50 mm Mill Dia., 4.50 mm Cutting Length, 3 mm Shank Dia., 1.4961 in, 38 mm Overall Length
MI ITEM #05395643
MFR #40310
List Price$31.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mills - 03B Series, 1.50 mm Mill Dia., 4.50 mm Cutting Length, 3 mm Shank Dia., 1.4961 in, 38 mm Overall Length
MI ITEM #05395643
MFR #40310

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$31.56/each for your price

Overview

Mfr description
40310 SER 3MB 1.5MM END MILL

Specifications

  • Mill Diameter
  • Finish Coating
    Bright, Uncoated
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Straight Or Spiral Flute
    Spiral
  • Center Cutting
    Yes
  • Helix Angle
    30 °
  • Overall Length
    1.4961 in, 38 mm
  • Shank Type
    Straight
  • Series
    03B
  • Variable Helix
    No
  • Flute Type
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text