Motion
40321
3 mm Mill Diameter, 2 Flutes, 12 mm Length of Cut
Mi Item #05395644
MFR #40321
Price$28.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 mm Mill Diameter, 2 Flutes, 12 mm Length of Cut
Mi Item #05395644
MFR #40321

Mfr description
40321 SER 3M 3MM END MILL
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.91/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    12 mm
  • Mill Diameter  
    3 mm
  • Shank Diameter  
    3 mm

Details

  • Number Of Flutes  
    2
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)