Motion
40538
Ball End Mills - 05B Series, 5 mm Mill Dia., 16 mm Cutting Length, 6 mm Shank Dia., 1.9685 in, 50 mm Overall Length
MI ITEM #05395650
MFR #40538
Your Price$37.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mills - 05B Series, 5 mm Mill Dia., 16 mm Cutting Length, 6 mm Shank Dia., 1.9685 in, 50 mm Overall Length
MI ITEM #05395650
MFR #40538

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$37.08/each(List $42.64)

Overview

Mfr description
40538 SER 5MB 5MM END MILL

Specifications

  • Mill Diameter
  • Finish Coating
    Bright, Uncoated
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Straight Or Spiral Flute
    Spiral
  • Center Cutting
    Yes
  • Helix Angle
    30 °
  • Overall Length
    1.9685 in, 50 mm
  • Shank Type
    Straight
  • Series
    05B
  • Variable Helix
    No
  • Flute Type
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought