Motion
41406
Ball End Mills - 14B Series, 1 mm Mill Dia., 2 mm Cutting Length, 3 mm Shank Dia., 1.4961 in, 38 mm Overall Length
MI ITEM #05395651
MFR #41406
Your Price$40.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mills - 14B Series, 1 mm Mill Dia., 2 mm Cutting Length, 3 mm Shank Dia., 1.4961 in, 38 mm Overall Length
MI ITEM #05395651
MFR #41406

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40.40/each(List $46.46)

Overview

Mfr description
41406 SER 14MB 1.0MM END MILL

Specifications

  • Mill Diameter
  • Finish Coating
    Bright, Uncoated
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Straight Or Spiral Flute
    Spiral
  • Center Cutting
    Yes
  • Helix Angle
    30 °
  • Overall Length
    1.4961 in, 38 mm
  • Shank Type
    Straight
  • Series
    14B
  • Variable Helix
    No
  • Flute Type
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought