Motion
41425
Double End, 3.50 mm Mill Diameter, 4 Flutes, 7 mm Length of Cut
Mi Item #05395653
MFR #41425
Price$49.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double End, 3.50 mm Mill Diameter, 4 Flutes, 7 mm Length of Cut
Mi Item #05395653
MFR #41425

Mfr description
41425 SER 14M 3.5MM END MILL
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.77/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    7 mm
  • Mill Diameter  
    3.50 mm
  • Shank Diameter  
    4 mm

Details

  • Number Of Flutes  
    4
  • Single Or Double End  
    Double
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)