Motion
44798
Corner Radius End Mill - 43ML Series, 10 mm Mill Diameter, 14 mm Length of Cut, 3.9370 in, 100 mm Overall Length
MI ITEM #05395667
MFR #44798
Price$239.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radius End Mill - 43ML Series, 10 mm Mill Diameter, 14 mm Length of Cut, 3.9370 in, 100 mm Overall Length
MI ITEM #05395667
MFR #44798

Mfr description
44798 SER 43MC 10MM 14 FL 0.5
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$239.78/each

Specifications

Dimensions

  • Corner Radius  
    0.0197 in;0.50 mm
  • Helix Angle
    38 °
  • Length of Cut  
    14 mm
  • Mill Diameter  
    10 mm
  • Neck Diameter
    0.3733 in, 9.48 mm
  • Overall Length
    3.9370 in, 100 mm
  • Shank Diameter  
    10 mm

Details

  • Center Cutting
    Yes
  • Corner Radius Tolerance
    +0.000/-0.050 mm, +0.0000/-0.0020 in
  • End Type
    Corner Radius
  • Finish Coating
    TIB2, Ti-NAMITE-B
  • Flute Type
    Spiral
  • Number Of Flutes  
    3
  • Series
    43ML
  • Shank Diameter Tolerance
    h6
  • Shank Type
    Straight
  • Spiral Direction
    Right
  • Variable Helix
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)