Motion
46358
4 mm Mill Diameter, 4 Flutes, 11 mm Length of Cut
Mi Item #05395676
MFR #46358
Price$52.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 mm Mill Diameter, 4 Flutes, 11 mm Length of Cut
Mi Item #05395676
MFR #46358

Mfr description
46358 SER Z1M 4MM Z-CARB SQUARE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.24/each

Specifications

Dimensions

  • Helix Angle
    35-38 °
  • Length of Cut  
    11 mm
  • Mill Diameter  
    4 mm
  • Shank Diameter  
    6 mm

Details

  • Number Of Flutes  
    4
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)