1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KYOCERA SGS PRECISION TOO
48535
10 mm Mill Diameter, 4 Flutes, 22 mm Length of Cut
MI ITEM #
05395684
MFR #
48535
Your Price
$77.90
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Milling
Square End Mills
KYOCERA SGS PRECISION TOO 48535
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KYOCERA SGS PRECISION TOO
48535
10 mm Mill Diameter, 4 Flutes, 22 mm Length of Cut
MI ITEM #
05395684
MFR #
48535
Availability:
In Stock
Supplier Network
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$77.90
/each
(List
$89.59
)
Qty
Add to Cart
Overview
Mfr description
48535 SER 1M 10MM TI-NAMITE C
Specifications
Mill Diameter
10 mm
Length of Cut
22 mm
Number Of Flutes
4
Shank Diameter
10 mm
Straight Or Spiral Flute
Spiral
Helix Angle
30 °
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought