1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KYOCERA SGS PRECISION TOO
48552
6 mm Mill Diameter, 4 Flutes, 19 mm Length of Cut
MI ITEM #
05395688
MFR #
48552
List Price
$42.55
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Milling
Square End Mills
KYOCERA SGS PRECISION TOO 48552
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KYOCERA SGS PRECISION TOO
48552
6 mm Mill Diameter, 4 Flutes, 19 mm Length of Cut
MI ITEM #
05395688
MFR #
48552
Availability:
In Stock
Supplier Network
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$42.55
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
48552 SER 1M ENDMILL 6MM TI-A
Specifications
Mill Diameter
6 mm
Length of Cut
19 mm
Number Of Flutes
4
Shank Diameter
6 mm
Straight Or Spiral Flute
Spiral
Helix Angle
30 °
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought