Motion
51779
Mechanic Drill Bit - 1 in Flute Length, 145 ° Point Angle, Solid Carbide Material
Mi Item #05395729
MFR #51779
Price$220.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanic Drill Bit - 1 in Flute Length, 145 ° Point Angle, Solid Carbide Material
Mi Item #05395729
MFR #51779

Mfr description
51779 SER 135 #05 TI-NAMITE-A
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$220.16/each

Specifications

Dimensions

  • Diameter
    0.2055 in, 5.22 mm, #5
  • Flute Length
    1 in
  • Helix Angle
    32 °
  • Overall Length
    2.6250 in, 66.68 mm
  • Shank Length
    1.4375 in, 36.51 mm

Details

  • Coolant Delivery
    External
  • Double Margin
    Yes
  • Drill Bit Diameter Tolerance
    +.00016 / +.63.0000 in, +.0041 / +.160 mm
  • Drill Bit Finish
    AlTiN (Ti-NAMITE-A)
  • Flute Type
    Spiral
  • Grade
    High Performance
  • Material
    Solid Carbide
  • Number Of Flutes
    2
  • Point Angle
    145 °
  • Point Type
    Notched
  • Self Starting Or Pilot Hole Type
    Self-Centering
  • Series
    135
  • Shank Type
    Straight
  • Spiral Cut
    Right Hand
  • Spiral Type
    Right Spiral
  • Web Thinning
    Notched Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)