Motion
70529
Ball End Mills - 7MB Series, 4 mm Mill Dia., 25 mm Cutting Length, 4 mm Shank Dia., 2.9528 in, 75 mm Overall Length
Mi Item #05395778
MFR #70529
Price$80.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mills - 7MB Series, 4 mm Mill Dia., 25 mm Cutting Length, 4 mm Shank Dia., 2.9528 in, 75 mm Overall Length
Mi Item #05395778
MFR #70529

Mfr description
70529 SER 7MB 4MM DIA 25MM FL TA
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.45/each

Specifications

Dimensions

  • Helix Angle
    38 °
  • Length of Cut  
    25 mm
  • Mill Diameter  
    4 mm
  • Overall Length
    2.9528 in, 75 mm
  • Shank Diameter  
    4 mm

Details

  • Center Cutting
    Yes
  • Finish Coating
    TX, Ti-NAMITE-X
  • Flute Type
    Spiral
  • Number Of Flutes  
    4
  • Series
    7MB
  • Shank Type
    Straight
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)