1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KYOCERA SGS PRECISION TOO
07S01575ETA
4 mm Mill Diameter, 4 Flutes, 25 mm Length of Cut
MI ITEM #
05395780
MFR #
07S01575ETA
Your Price
$50.75
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Milling
Square End Mills
KYOCERA SGS PRECISION TOO 07S01575ETA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KYOCERA SGS PRECISION TOO
07S01575ETA
4 mm Mill Diameter, 4 Flutes, 25 mm Length of Cut
MI ITEM #
05395780
MFR #
07S01575ETA
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$50.75
/each
(List
$58.36
)
Qty
Add to Cart
Overview
Mfr description
70552 SER 7MS 4MM DIA 25MM FL TA
Specifications
Mill Diameter
4 mm
Length of Cut
25 mm
Number Of Flutes
4
Shank Diameter
4 mm
Straight Or Spiral Flute
Spiral
Helix Angle
38 °
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data