Motion
93272
Ball End Mills - 56B Series, 0.0313 in Mill Dia., 0.0313 in Cutting Length, 0.2500 in Shank Dia., 3.0000 in, 76.20 mm Overall Length
Mi Item #05395790
MFR #93272
Price$125.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mills - 56B Series, 0.0313 in Mill Dia., 0.0313 in Cutting Length, 0.2500 in Shank Dia., 3.0000 in, 76.20 mm Overall Length
Mi Item #05395790
MFR #93272

Mfr description
93272 SER 56B 1/32 TURBO-CARB(TM)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$125.88/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    0.0313 in
  • Mill Diameter  
    0.0313 in
  • Overall Length
    3.0000 in, 76.20 mm
  • Shank Diameter  
    0.2500 in

Details

  • Finish Coating
    TX, Ti-NAMITE-X
  • Number Of Flutes  
    2
  • Series
    56B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)