Motion
93273
Ball End Mills - 56B Series, 0.0625 in Mill Dia., 0.0625 in Cutting Length, 0.2500 in Shank Dia., 3.0000 in, 76.20 mm Overall Length
Mi Item #05395791
MFR #93273
Price$171.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mills - 56B Series, 0.0625 in Mill Dia., 0.0625 in Cutting Length, 0.2500 in Shank Dia., 3.0000 in, 76.20 mm Overall Length
Mi Item #05395791
MFR #93273

Mfr description
93273 SER 56B 1/16 TURBO-CARB(TM)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$171.39/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    0.0625 in
  • Mill Diameter  
    0.0625 in
  • Neck Diameter
    0.0550 in, 1.40 mm
  • Overall Length
    3.0000 in, 76.20 mm
  • Shank Diameter  
    0.2500 in

Details

  • Center Cutting
    Yes
  • Finish Coating
    TX, Ti-NAMITE-X
  • Flute Type
    Spiral
  • Number Of Flutes  
    2
  • Series
    56B
  • Shank Type
    Straight
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)