Motion
93274
Ball End Mills - 56B Series, 0.0938 in Mill Dia., 0.0938 in Cutting Length, 0.2500 in Shank Dia., 3.0000 in, 76.20 mm Overall Length
MI ITEM #05395792
MFR #93274
List Price$136.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mills - 56B Series, 0.0938 in Mill Dia., 0.0938 in Cutting Length, 0.2500 in Shank Dia., 3.0000 in, 76.20 mm Overall Length
MI ITEM #05395792
MFR #93274

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$136.02/each for your price

Overview

Mfr description
93274 SER 56B 3/32 TURBO-CARB(TM)

Specifications

  • Mill Diameter
  • Finish Coating
    TX, Ti-NAMITE-X
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Straight Or Spiral Flute
    Spiral
  • Center Cutting
    Yes
  • Helix Angle
    30 °
  • Overall Length
    3.0000 in, 76.20 mm
  • Shank Type
    Straight
  • Series
    56B
  • Neck Diameter
    0.0850 in, 2.16 mm
  • Variable Helix
    No
  • Flute Type
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought